References
SMC:MXW20-175B
Rubix:2606371
EAN:3618036333190

Product details : SMC MXW20-175B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 20mm
Thread Type: Bore 8-16
Stroke: 175mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 175mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 462x98x60 mm |
|---|---|
| Logistic Weight | 5297 g |
| Type | mxw |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 175 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
| Series | mxw |
Show UNSPSC/ECL@SS
£ 1,314.92 excl. VAT
/ Each
£ 1,577.90 incl. VAT
- Delivery usually within ( 4 ) days