SMC MSQB3A ROTARY TABLE
MSQB1-7, Rotary Table Rack & Pinion Type
See technical informationSee documentsReferences
SMC:MSQB3A
Rubix:112A0478
Manufacturer :MSQB3A
EAN:3618036365894

Technical specifications
| Type | rotary table rack & pinion type |
|---|---|
| Cylinder diameter | 10 mm |
Documents
Product details : SMC MSQB3A ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Compact rotary table, rack-and pinion type
•Sizes: 1, 2, 3, 7
•Universal mounting style
•Wiring and piping can be selected according to mounting conditions
•Angle adjustment range: 0 to 190
Clean Series: None
Model: MSQ
Type: B (Basic Type)
Size: 3
Port Location: Side Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. (Or None in the Case of No Switch)
•Sizes: 1, 2, 3, 7
•Universal mounting style
•Wiring and piping can be selected according to mounting conditions
•Angle adjustment range: 0 to 190
Clean Series: None
Model: MSQ
Type: B (Basic Type)
Size: 3
Port Location: Side Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | rotary table rack & pinion type |
|---|---|
| Cylinder diameter | 10 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 3 |
| Series | msqb |
Show UNSPSC/ECL@SS
£ 289.94 excl. VAT
/ Each
£ 347.93 incl. VAT
- Delivery usually within ( 8 ) days