SMC MXY12-100B AIR SLIDE TABLE


Air Slide Table

References
smc:MXY12-100B
rubix:2606388
brand logo
brand logo
Technical specifications

Product details : SMC MXY12-100B AIR SLIDE TABLE


The MXY series is a long-stroke type of the series MXP air slide table. The MXY comes with a built-in magnetically coupled rodless cylinder. Integrated with a linerar guide, the MXY provides a rigid, compact and lightweight design.
Bore Size: 12mm
Stroke: 100mm
Adjuster: B [Shock Absorber (MXY12 Only)]
Centralized Piping/Switch Rail: Centralized Piping One Side, w/Switch Rail
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)59x249x36 mm
Logistic Weight1111 g
Typemxy
Show UNSPSC/ECL@SS
£ 683.97 excl. VAT
/ Each
£ 820.76 incl. VAT
  • Delivery usually within ( 4 ) days