SMC MXJ6-10CN AIR SLIDE TABLE
MXJ, Air Slide Table, Standard & Clean Room Type
See technical informationSee documentsReferences
SMC:MXJ6-10CN
Rubix:392A8477
Manufacturer :MXJ6-10CN

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MXJ6-10CN AIR SLIDE TABLE
The MXJ air slide table's integrated front mounting part and table result in a highly accurate, rigid top and front mounting surface. Clean specification styles are available with no dimensional changes. Several options are available for both the standard and the clean series MXJ. These options include a symmetric style, stroke adjusters, axial piping and auto switches.
Strengths
Standard or clean series available
Bore sizes: 4.5mm, 6mm, 8mm
Strokes: 5, 10, 15, 20mm
Auto switches available
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 305.23 excl. VAT
/ Each
£ 366.28 incl. VAT
- Usually arrives within 14 working days