References
SMC:MXP8-10
Rubix:392A8453
Manufacturer :MXP8-10

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MXP8-10 AIR SLIDE TABLE
The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
Strengths
•Precision air slide table
With rubber or metal stopper or shock absorber Variety of switches with a
Variety of wire lead lengths
With rubber or metal stopper or shock absorber Variety of switches with a
Variety of wire lead lengths
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 282.60 excl. VAT
/ Each
£ 339.12 incl. VAT
- Usually arrives within 14 working days