References
SMC:MGGLB25-50
Rubix:115A2051
Manufacturer :00101097

Technical specifications
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MGGLB25-50 GUIDE CYLINDER
Technical specifications
Attributes
| Type | guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 673.02 excl. VAT
/ Each
£ 807.62 incl. VAT
- Delivery usually within ( 7 ) days