References
SMC:AL40-F02-D
Rubix:393A4593
Manufacturer :AL40-F02-D

Documents
Product details : SMC AL40-F02-D LUBRICATOR
Modular-style Lubricator
Maximum flow rate up to 13000 l/min (ANR, 0.7MPa).
Strengths
Maximum flow rate up to 15000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Material | polycarbonate (bowl) |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 30 l/min |
Show UNSPSC/ECL@SS
£ 41.30 excl. VAT
/ Each
£ 49.56 incl. VAT
- Usually arrives within 14 working days