References
SMC:AFF75B-F14D-T
Rubix:114A0119
EAN:3618035591720

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | g1 1/2bspp '' |
| Volume flow rate | 12000 l/min |
Product details : SMC AFF75B-F14D-T MAIN LINE FILTER
Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 75B (75 KW)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 14 (1 1/2)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 75B (75 KW)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 14 (1 1/2)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x463x220 mm |
|---|---|
| Logistic Weight | 10500 g |
| Material | polycarbonate bowl |
| Threading diameter (inch) | g1 1/2bspp '' |
| Volume flow rate | 12000 l/min |
Show UNSPSC/ECL@SS
£ 936.69 excl. VAT
/ Each
£ 1,124.03 incl. VAT
- Delivery usually within ( 4 ) days