Modular lubricator available in sizes 20, 30, 40, 50, 60. Connections available in sizes 1/8, 1/4, 3/8, 1/2, 3/4, 1. Polycarbonate bowl + lubricant discharge port: standard. Flow direction from left to right. Nameplate and pressure gauge in MPa units. Maximum flow rate up to 8000 l/min (ANR, 0.7 MPa).