SCOTT 6392 CONTROL ALCOHOL FOAM HAND SANITISER CLEAR 1L PK6


Alcohol Foam Hand Sanitiser 1L

References
scott:6392
rubix:220A3272
ean:5033848041916
brand logo
brand logo

Product details : SCOTT 6392 CONTROL ALCOHOL FOAM HAND SANITISER CLEAR 1L PK6


2,500 shots / uses per cassete.
Dye and fragrance-free formulation and dermatologically tested.
Contains Aloe Vera and skin humectant for frequent use.
Easy coverage and visible application.
Effective bactericidal (EN1500, EN13727, EN1276, EN12791), virucidal (EN14476), yeasticidal (EN1650, EN13624).
Kills up to 99.99% of microorganisms.
1 litre hygienically sealed cassettes with integrated pump - new clean nozzle each time cassette is changed ensuring maximum hygiene.
Designed for frequent application – avoiding residual build up on the skin.
Designed to dispense in an efficient manner to fully cover the hands while preventing excessive product use, and minimizing dangerous slip hazard.
Easy-to-load dispenser.

Technical specifications


Attributes
No attributes to display for this product
£ 71.19 excl. VAT
/ Each
£ 85.43 incl. VAT
  • Usually arrives within 14 working days