SURESAN OJH-13550 INSTANT HAND SANITIZER 236ML 70% ALCOHOL
Suresan OJH-13550 Instant Hand Sanitizer 236ml 66% Alcohol
See technical informationReferences
SureSan:OJH-13550
Rubix:217A0008
Product details : SURESAN OJH-13550 INSTANT HAND SANITIZER 236ML 70% ALCOHOL
A quick drying formulation that kills 99.9% of bacteria, leaving hands feeling clean and fresh
Clinically proven to maintain skin health
70% Alcohol
EN14476 and EN1276:2019
Clinically proven to maintain skin health
70% Alcohol
EN14476 and EN1276:2019
Technical specifications
Attributes
| Packaging | bottle |
|---|---|
| Capacity | 0.236 l |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Usually arrives within 14 working days

