HELLYHAN 71392_169-S ALNA 2.0 WINTER JACKET RED/EBONY S
ALNA 2.0 HI VIS WINTER INSULATED JACKET RED
See technical informationSee documentsReferences
Helly Hansen:71392_169-S
Rubix:366A8448
Manufacturer :71392_169-S
EAN:7040056605814

Documents
Product details : HELLYHAN 71392_169-S ALNA 2.0 WINTER JACKET RED/EBONY S
The Alna winter Jacket 2.0 is durable, visible and stylish. With heat transfer reflectives, great fit and life pocket technology to keep personal electronics alive longer, this jacket is a great choice for staying warm and safe even during the cold dark days of winter.
Standard : EN ISO 20471:2013 Class 3 ; EN ISO 2047:20131 Class 2 ; EN 343:2019 4,1 ; $EN 342:2017 0,324 m²K/W(B) (2,09 clo)
Standard : EN ISO 20471:2013 Class 3 ; EN ISO 2047:20131 Class 2 ; EN 343:2019 4,1 ; $EN 342:2017 0,324 m²K/W(B) (2,09 clo)
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 181.92 excl. VAT
/ Each
£ 218.30 incl. VAT
- Usually arrives within 14 working days
