OPTIBELT 20 AT10 / 1420 AP 1977888

ALPHA POWER AT10

See technical information

References

Optibelt:20 AT10 / 1420 AP
Rubix:266A2387
Manufacturer :1977888
EAN:4014486391015
brand logo

Technical specifications

Profileat10
Primitive length1420 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 20 AT10 / 1420 AP 1977888


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profileat10
Primitive length1420 mm
Belt width20 mm
Pitch10 mm
Materialpolyurethane
Number of teeth142
Tie beam materialsteel
Height5 mm
£ 46.35 excl. VAT
/ Each
£ 55.62 incl. VAT
  • Usually arrives within 14 working days