GATES PU TIMING BELT PU T2.5 265 50


Synchro-Power T2.5 Belt

References
gates:PU T2.5 265 50
rubix:133A2324
manufacturer :7762-10270
ean:5414465507694
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length265 mm
Belt width50 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T2.5 265 50


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length265 mm
Belt width50 mm
Pitch2.5 mm
Number of teeth106
Show UNSPSC/ECL@SS
£ 18.95 excl. VAT
/ Each
£ 22.74 incl. VAT
  • Usually arrives within 14 working days