OPTIBELT 16 AT5 / 375 AP 1845400

ALPHA POWER AT5

See technical information

References

Optibelt:16 AT5 / 375 AP
Rubix:266A2085
Manufacturer :1845400
EAN:4014486373783
brand logo

Technical specifications

Profileat5
Primitive length375 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT 16 AT5 / 375 AP 1845400


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Logistic Weight16 g
Profileat5
Primitive length375 mm
Belt width16 mm
Pitch5 mm
Materialpolyurethane
Number of teeth75
Tie beam materialsteel
Height2.7 mm
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
  • Usually arrives within 14 working days