GATES 7762-10258 PU T2.5 210 25


Synchro-Power T2.5 Belt

References
gates:PU T2.5 210 25
rubix:269A9838
manufacturer :7762-10258
ean:5414465909818
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length210 mm
Belt width25 mm
See all Specifications

Product details : GATES 7762-10258 PU T2.5 210 25


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length210 mm
Belt width25 mm
Pitch2.5 mm
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
  • Usually arrives within 14 working days