References
Optibelt:20 DT5 / 300 AP
Rubix:266A2443
Manufacturer :1753636
EAN:4014486380682

Product details : OPTIBELT 20 DT5 / 300 AP 1753636
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Double-Sided Timing Belts, Metric
Technical specifications
Attributes
| Profile | dt5 |
|---|---|
| Primitive length | 300 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane |
| Number of teeth | 60 |
| Tie beam material | steel |
| Height | 3.4 mm |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- Usually arrives within 14 working days
