OPTIBELT 32 T10 / 720 AP 1996593

ALPHA POWER T10

See technical information

References

Optibelt:32 T10 / 720 AP
Rubix:266A1734
Manufacturer :1996593
EAN:4014486384758
brand logo

Technical specifications

Profilet10
Primitive length720 mm
Belt width32 mm
See all Specifications

Product details : OPTIBELT 32 T10 / 720 AP 1996593


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet10
Primitive length720 mm
Belt width32 mm
Pitch10 mm
Materialpolyurethane
Number of teeth72
Tie beam materialsteel
Height4.5 mm
£ 30.13 excl. VAT
/ Each
£ 36.16 incl. VAT
  • Usually arrives within 14 working days