References
Optibelt:25 T5 / 510
Rubix:104A0757
Manufacturer :1992817
EAN:4014486018653




Product details : OPTIBELT PU TIMING BELT T5 510 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belts, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 510 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 102 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 21.24 excl. VAT
/ Each
£ 25.49 incl. VAT
- Usually arrives within 14 working days
