References
Optibelt:50 T10 / 840 AP
Rubix:266A1768
Manufacturer :1807810
EAN:4014486385168



Product details : OPTIBELT 50 T10 / 840 AP 1807810
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 840 mm |
| Belt width | 50 mm |
| Pitch | 10 mm |
| Material | polyurethane |
| Number of teeth | 84 |
| Tie beam material | steel |
| Height | 4.5 mm |
Show UNSPSC/ECL@SS
£ 49.63 excl. VAT
/ Each
£ 59.56 incl. VAT
- Usually arrives within 14 working days
