OPTIBELT PU TIMING BELT T2,5 285 1277ZA

ALPHA TORQUE T2.5

See technical information

References

Optibelt:12 T2,5 / 285
Rubix:101A5835
Manufacturer :1678135
EAN:4014486152616
brand logo

Technical specifications

Profilet2,5
Primitive length285 mm
Belt width12 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT T2,5 285 1277ZA


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance toothed belt made of polyurethane, metric

Technical specifications


Attributes
Profilet2,5
Primitive length285 mm
Belt width12 mm
Pitch2.5 mm
Materialpolyurethane / steel
Number of teeth114
Height1.3 mm
£ 13.60 excl. VAT
/ Each
£ 16.32 incl. VAT
  • Usually arrives within 14 working days