References
Optibelt:32 T10 / 680 AP
Rubix:266A3591
Manufacturer :1697144
EAN:4014486979183




Product details : OPTIBELT 32 T10 / 680 AP 1697144
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High-performance toothed flat belt Optibelt
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 680 mm |
| Belt width | 32 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 29.23 excl. VAT
/ Each
£ 35.08 incl. VAT
- Usually arrives within 14 working days
