Synchro-Power T2.5 Belt
Profile | T2,5 |
---|---|
Primitive length | 285 mm |
Belt width | 16 mm |
Profile | T2,5 |
---|---|
Primitive length | 285 mm |
Belt width | 16 mm |
Pitch | 2.5 mm |
Material | PU |
Number of teeth | 114 |
Tie beam material | Steel |
Height | 1.3 mm |
Usually arrives within 14 working days