References
Optibelt:10 DT10 / 980
Rubix:105A8075
Manufacturer :1801644
EAN:4014486149791




Product details : OPTIBELT DT10 980 1077ZA PU TIMING BELT 10DT10/980
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance double-toothed timing belt made of polyurethane, metric
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 980 mm |
| Belt width | 10 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 98 |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- Usually arrives within 14 working days
