OPTIBELT 1892457 METRIC DOUBLE-SIDED TIMING BELT 20 DT10 / 1250
ALPHA TORQUE DT10
See technical informationReferences
Optibelt:20 DT10 / 1250
Rubix:100A8253
Manufacturer :1892457
EAN:4014486150308




Product details : OPTIBELT 1892457 METRIC DOUBLE-SIDED TIMING BELT 20 DT10 / 1250
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance toothed belt, double-toothed, made of polyurethane, metric
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 1250 mm |
| Belt width | 20 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 125 |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 46.70 excl. VAT
/ Each
£ 56.04 incl. VAT
- Usually arrives within 14 working days
