GATES PU TIMING BELT PU T2.5 230 6


Synchro-Power T2.5 Belt

References
gates:PU T2.5 230 6
rubix:102A7676
manufacturer :7762-10232
ean:5414465216848
brand logo
brand logo
Technical specifications
Profilet2,5
Primitive length230 mm
Belt width6 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T2.5 230 6


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
Profilet2,5
Primitive length230 mm
Belt width6 mm
Pitch2.5 mm
Number of teeth92
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
  • In stock: Next day delivery