References
Optibelt:20 DT10 / 1320
Rubix:132A0996
Manufacturer :1967774
EAN:4014486150469




Product details : OPTIBELT DT10 1320 2077ZA PU TIMING BELT 20DT10/1320
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance double-toothed timing belt made of polyurethane, metric
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 1320 mm |
| Belt width | 20 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 132 |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 40.79 excl. VAT
/ Each
£ 48.95 incl. VAT
- Usually arrives within 14 working days
