OPTIBELT 10 DT10 / 1800 1665497

ALPHA TORQUE DT10

See technical information

References

Optibelt:10 DT10 / 1800
Rubix:266A0168
Manufacturer :1665497
EAN:4014486938838
brand logo

Technical specifications

Profiledt10
Primitive length1800 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT 10 DT10 / 1800 1665497


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance double-sided toothed belt made of polyurethane, metric

Technical specifications


Attributes
Profiledt10
Primitive length1800 mm
Belt width10 mm
Pitch10 mm
Materialpolyurethane / steel
Number of teeth180
Height7 mm
£ 26.84 excl. VAT
/ Each
£ 32.21 incl. VAT
  • Usually arrives within 14 working days