References
Optibelt:32 DT5 / 300
Rubix:266A0291
Manufacturer :1956001
EAN:4014486065206




Product details : OPTIBELT 32 DT5 / 300 1956001
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance toothed belt, double-toothed, made of polyurethane, metric
Technical specifications
Attributes
| Profile | dt5 |
|---|---|
| Primitive length | 300 mm |
| Belt width | 32 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 60 |
| Height | 3.4 mm |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Usually arrives within 14 working days
