GATES 776229216 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-215-20

Synchro-Power Polyurethane Belt

See technical informationSee documents
References
Gates:PU T5 215 20
Rubix:103A3591
Manufacturer :776229216
EAN:5414465218262
brand logo
Technical specifications
Profilet5
Primitive length215 mm
Belt width20 mm
See all Specifications
Documents

Product details : GATES 776229216 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-215-20


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profilet5
Primitive length215 mm
Belt width20 mm
Pitch5 mm
Materialpu
Number of teeth43
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
  • Usually arrives within 14 working days