References
Optibelt:20 AT5 / 200
Rubix:266A3028
Manufacturer :1930091
EAN:4014486830705

Product details : OPTIBELT 20 AT5 / 200 1930091
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Optibelt metric polyurethane toothed flat belt
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 200 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 40 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 13.37 excl. VAT
/ Each
£ 16.04 incl. VAT
- Usually arrives within 14 working days
