GATES PU TIMING BELT PU T5 355 10


Synchro-Power Polyurethane Belt

References
gates:PU T5 355 10
rubix:101A8813
manufacturer :7762-29353
ean:5414465222788
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length355 mm
Belt width10 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T5 355 10


Gates Synchro-Power polyurethane belts are designed for long lasting and energy-efficient performance. The endless urethane construction provides higher strength as compared to welded urethane belts, making them well-suited for use in power transmission and high-performance positioning applications.

Strengths

  • Polyurethane body is abrasion, chemical and wear resistant for increased durability.
  • Abrasion, chemical and wear resistant for extended life.

Technical specifications


Attributes
ProfileT5
Primitive length355 mm
Belt width10 mm
Pitch5 mm
Number of teeth71
Height2.2 mm
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days