References
Optibelt:25 AT5 / 200
Rubix:266A3029
Manufacturer :1820616
EAN:4014486830729

Product details : OPTIBELT 25 AT5 / 200 1820616
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Toothed flat belt made of polyurethane, metric, Optibelt
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 200 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 40 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
- Usually arrives within 14 working days
