OPTIBELT AT5 225 1677ZA PU TIMING BELT 16AT5/225


ALPHA TORQUE Endless Timing Belt

References
optibelt:16 AT5 / 225
rubix:104A7259
manufacturer :AT5 225 1677ZA
ean:4014486061000
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length225 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT AT5 225 1677ZA PU TIMING BELT 16AT5/225


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length225 mm
Belt width16 mm
Pitch5 mm
Number of teeth45
Height2.7 mm
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
  • Usually arrives within 14 working days