Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 AT5 / 450 1923895
OPTIBELT 20 AT5 / 450 1923895
ALPHA TORQUE Endless Timing Belt
References
optibelt:
20 AT5 / 450
rubix:
265A9523
manufacturer :
AT5 450 2077ZA
ean:
4014486061659
Technical specifications
Profile
at5
Primitive length
450
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 AT5 / 450 1923895
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
450
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
90
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.59
excl. VAT
/
Each
£
17.51
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 AT10 / 560 AP 1566036
OPTIBELT T10 900 1277ZA PU TIMING BELT 12T10/900
GATES PU TIMING BELT PU T2.5 120 32
OPTIBELT PU TIMING BELT T5 630 1077ZA
OPTIBELT 25 AT5 / 330 AP 1955171
OPTIBELT 32 DT10 / 1420 AP 1916182
GATES 7762-80506 DL PU T5 500 8
GATES PU TIMING BELT PU T5 245 6
OPTIBELT PU TIMING BELT T5 560 1077ZA
OPTIBELT 20 T5 / 325 1629433
OPTIBELT 20 T10 / 890 AP 1961652
OPTIBELT 10 T25 / 210 AP 1882256
GATES PU TIMING BELT PU AT5 300 6
GATES PU TIMING BELT PU T10 500 12 *IC*
OPTIBELT 12 DT10 / 1300 1937581