OPTIBELT AT5 255 1077ZA PU TIMING BELT 10AT5/255
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:10 AT5 / 255
Rubix:104A1795
Manufacturer :1884056
EAN:4014486061062




Product details : OPTIBELT AT5 255 1077ZA PU TIMING BELT 10AT5/255
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 255 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 51 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Usually arrives within 14 working days
