OPTIBELT AT5 255 1677ZA PU TIMING BELT 16AT5/255


ALPHA TORQUE Endless Timing Belt

References
optibelt:16 AT5 / 255
rubix:103A9142
manufacturer :AT5 255 1677ZA
ean:4014486061086
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length255 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT AT5 255 1677ZA PU TIMING BELT 16AT5/255


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
Logistic Weight16 g
ProfileAT5
Primitive length255 mm
Belt width16 mm
Pitch5 mm
Number of teeth51
Height2.7 mm
Show UNSPSC/ECL@SS
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
  • Usually arrives within 14 working days