Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 420 2577ZA
OPTIBELT PU TIMING BELT T5 420 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 420
rubix:
104A9600
manufacturer :
T5 420 2577ZA
ean:
4014486017779
Technical specifications
Profile
T5
Primitive length
420
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 420 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
25
g
Profile
T5
Primitive length
420
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
84
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.04
excl. VAT
/
Each
£
21.65
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 375 75
OPTIBELT 25 AT5 / 710 AP 1747436
OPTIBELT PU TIMING BELT DT10 1250 1677ZA
OPTIBELT 20 T5 / 590 AP 1779771
GATES PU TIMING BELT PU T10 1960 16
OPTIBELT T5 350 1677ZA PU TIMING BELT 16T5/350
GATES 7762-10344 PU T2.5 342.5 10
OPTIBELT 16 AT10 / 1200 AP 1830994
OPTIBELT 25 T5 / 375 1824279
GATES PU TIMING BELT PU T2.5-540-20
GATES PU TIMING BELT PU T5-275-50
OPTIBELT 8 T25 / 780 AP 1692214
GATES PU TIMING BELT PU T5 840 12 *IC*
OPTIBELT PU TIMING BELT T5 700 1677ZA
OPTIBELT T5 220 1077ZA PU TIMING BELT 10T5/220