Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 280 1848260
OPTIBELT 12 AT5 / 280 1848260
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 280
rubix:
265A9952
manufacturer :
AT5 280 1277ZA
ean:
4014486061154
Technical specifications
Profile
AT5
Primitive length
280
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 280 1848260
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
280
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
56
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 AT10 / 530 1802665
OPTIBELT PU TIMING BELT T10 1250 1677ZA
OPTIBELT 32 DT5 / 300 1956001
OPTIBELT PU TIMING BELT T2,5 200 477ZA
GATES PU TIMING BELT PU T2.5 160 32
OPTIBELT 25 AT5 / 500 AP 1616555
OPTIBELT PU TIMING BELT 8T5/480
OPTIBELT T10 1440 1277ZA PU TIMING BELT 12T10/1440
OPTIBELT 32 T10 / 1610 AP 1605695
OPTIBELT PU TIMING BELT T10 1080 3277ZA
OPTIBELT 6 T25 / 210 AP 1933015
GATES DBL PU TIMING BELT DL PU T5 620 8
OPTIBELT PU TIMING BELT 4T2.5/180
GATES PU TIMING BELT PU AT5 300 75
GATES PU TIMING BELT PU T10 1750 20