Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/480
OPTIBELT PU TIMING BELT 8T5/480
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 480
rubix:
100A0206
manufacturer :
T5 480 877ZA
ean:
4014486018448
Technical specifications
Profile
T5
Primitive length
480
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/480
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
480
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
96
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.15
excl. VAT
/
Each
£
9.78
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 375 8
GATES PU TIMING BELT PU T2.5 620 12
OPTIBELT 12 T5 / 300 AP 1895194
OPTIBELT T10 1150 1277ZA PU TIMING BELT 12T10/1150
OPTIBELT 8 DT5 / 750 AP 1965100
OPTIBELT 10 DT10 / 750 AP 1811474
OPTIBELT T10 260 2077ZA PU TIMING BELT 20T10/260
OPTIBELT 8 T5 / 200 AP 1965783
OPTIBELT 16 T10 / 1560 AP 1673861
GATES PU TIMING BELT PU T5 510 6
OPTIBELT 25 T10 / 2250 AP 1987028
OPTIBELT PU TIMING BELT T5 750 677ZA
GATES 7762-10251 PU T2.5 210 4
OPTIBELT 6 AT3 / 501 1027329
GATES 7762-31058 PU T10 1050 75