Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 340 1914662
OPTIBELT 12 AT5 / 340 1914662
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 340
rubix:
265A9520
manufacturer :
AT5 340 1277ZA
ean:
4014486061314
Technical specifications
Profile
AT5
Primitive length
340
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 340 1914662
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
340
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
68
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.62
excl. VAT
/
Each
£
11.54
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80403 DL PU T5 400 12
OPTIBELT PU TIMING BELT T2,5 317,5 677ZA
OPTIBELT 12 DT10 / 1610 AP 1918185
OPTIBELT 20 AT10 / 1860 AP 1922780
OPTIBELT 10 T10 / 1240 AP 1869397
OPTIBELT PU TIMING BELT AT10 1600 7500ZA
OPTIBELT 50 AT10 / 1480 AP 1901541
OPTIBELT 8 T5 / 860 1749341
OPTIBELT 6 AT5 / 375 AP 1774603
OPTIBELT 50 AT10 / 530 1802665
GATES PU TIMING BELT PU AT5 280 32
GATES PU TIMING BELT T5-320-32
GATES PU T10 1350 75 PU TIMING BELT 75T10/1350
OPTIBELT 50 T10 / 1750 AP 1982576
OPTIBELT 16 T5 / 510 AP 1899310