OPTIBELT PU TIMING BELT AT10 1600 7500ZA


optibelt ALPHA FLEX AT10

References
optibelt:75 AT10 / 1600 AFX
rubix:101A5017
manufacturer :AT10 1600 75TXZA
ean:4014486141795
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1600 mm
Belt width75 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT10 1600 7500ZA


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Technical specifications


Attributes
Logistic Weight768 g
ProfileAT10
Primitive length1600 mm
Belt width75 mm
Pitch10 mm
Number of teeth160
Height4.5 mm
Show UNSPSC/ECL@SS
£ 1,178.07 excl. VAT
/ Each
£ 1,413.68 incl. VAT
  • Usually arrives within 14 working days