References
Optibelt:8 AT5 / 375
Rubix:100A2635
Manufacturer :1839402
EAN:4014486061376




Product details : OPTIBELT PU TIMING BELT 8AT5/375
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 375 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 75 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 9.68 excl. VAT
/ Each
£ 11.62 incl. VAT
- Usually arrives within 14 working days
