Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 375 1776752
OPTIBELT 12 AT5 / 375 1776752
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 375
rubix:
266A0164
manufacturer :
AT5 375 1277ZA
ean:
4014486061390
Technical specifications
Profile
AT5
Primitive length
375
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 375 1776752
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
375
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
75
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.71
excl. VAT
/
Each
£
11.65
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 AT10 / 840 AP 1963629
OPTIBELT 20 T5 / 990 AP 1562456
GATES 7762-80556 DL PU T5 550 20
OPTIBELT PU TIMING BELT T5 280 1077ZA
OPTIBELT 6 DT5 / 400 1760208
OPTIBELT 50 T10 / 900 AP 1985603
OPTIBELT T10 450 1677ZA PU TIMING BELT 16T10/450
OPTIBELT PU TIMING BELT T5 1100 2577ZA
GATES PU TIMING BELT PU T5 610 25
OPTIBELT DT5 460 1077ZA PU TIMING BELT 10DT5/460
GATES 7762-61485 PU AT10 1480 50
OPTIBELT 8 T25 / 330 AP 1928747
OPTIBELT DT10 1210 1077ZA PU TIMING BELT 10DT10/1210
GATES PU TIMING BELT PU AT5 545 20
GATES 7762-21361 PU T5 1350 4