Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 1100 2577ZA
OPTIBELT PU TIMING BELT T5 1100 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 1100
rubix:
104A7692
manufacturer :
T5 1100 2577ZA
ean:
4014486021219
Technical specifications
Profile
T5
Primitive length
1100
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 1100 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1100
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
220
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.34
excl. VAT
/
Each
£
38.81
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T2.5 160 6
OPTIBELT 10 DT10 / 720 AP 1027552
OPTIBELT DT5 480 877ZA PU TIMING BELT 8DT5/480
OPTIBELT T10 900 1677ZA PU TIMING BELT 16T10/900
GATES PU TIMING BELT PU T5 1100 10 *IC*
OPTIBELT 25 T5 / 180 1652054
OPTIBELT DT10 1240 2577ZA PU TIMING BELT 25DT10/1240
OPTIBELT PU TIMING BELT T2,5 500 677ZA
OPTIBELT 20 T5 / 355 AP 1655814
GATES 7762-81102 DL PU T5 1100 8
OPTIBELT PU TIMING BELT AT10 610 3277ZA
GATES PU TIMING BELT PU T2.5 180 50
OPTIBELT 10 T5 / 1115 1904937
GATES PU TIMING BELT PU T10 1320 10 *IC*
OPTIBELT 10 T5 / 220 AP 1876862