Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 390 1629567
OPTIBELT 12 AT5 / 390 1629567
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 390
rubix:
265A9872
manufacturer :
AT5 390 1277ZA
ean:
4014486061475
Technical specifications
Profile
AT5
Primitive length
390
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 390 1629567
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
390
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
78
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 AT10 / 500 1831183
OPTIBELT 20 DT5 / 550 1923477
OPTIBELT 50 AT10 / 1480 AP 1901541
OPTIBELT 20 DT10 / 1200 1942118
OPTIBELT 25 AT5 / 600 AP 1930829
GATES PU TIMING BELT SLEEVE AT10-1480 380
GATES PU TIMING BELT PU 32 AT10 1600
OPTIBELT 16 T5 / 675 AP 1771587
OPTIBELT 6 T25 / 950 AP 1619128
OPTIBELT 20 T10 / 1050 AP 1688539
GATES PU TIMING BELT PU AT10 1700 50
GATES PU TIMING BELT PU T5 295 16
GATES PU TIMING BELT PU T10 690 12 *IC*
OPTIBELT T10 840 1277ZA PU TIMING BELT 12T10/840
OPTIBELT PU TIMING BELT AT10 730 1677ZA