OPTIBELT PU TIMING BELT AT5 390 2577ZA


ALPHA TORQUE Endless Timing Belt

References
optibelt:25 AT5 / 390
rubix:104A1803
manufacturer :AT5 390 2577ZA
ean:4014486061505
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length390 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT5 390 2577ZA


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length390 mm
Belt width25 mm
Pitch5 mm
Number of teeth78
Height2.7 mm
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ Each
£ 25.56 incl. VAT
  • Usually arrives within 14 working days