Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 720 2077ZA
OPTIBELT PU TIMING BELT T5 720 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 720
rubix:
133A5998
manufacturer :
T5 720 2077ZA
ean:
4014486020083
Technical specifications
Profile
T5
Primitive length
720
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 720 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
720
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
144
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.58
excl. VAT
/
Each
£
24.70
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT AT10 660 1677ZA PU TIMING BELT 16AT10/660
GATES PU TIMING BELT PU T5 630 20
GATES PU TIMING BELT SLEEVE T2.5-600 380
GATES 7762-10254 PU T2.5 210 10
GATES PU TIMING BELT PU T10 900 50
OPTIBELT PU TIMING BELT T5 400 1277ZA
GATES PU TIMING BELT PU T10 1500 16
OPTIBELT 20 AT10 / 600 AP 1824575
OPTIBELT 25 T10 / 800 1731312
GATES PU TIMING BELT PU AT10 1150 50
OPTIBELT PU TIMING BELT DT10 840 1677ZA
GATES PU TIMING BELT PU T2.5 245 50
OPTIBELT 20 T5 / 545 AP 1930044
OPTIBELT 50 AT10 / 1210 AP 1891172
OPTIBELT 16 T5 / 270 AP 1898221