Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 AT5 / 450 1973760
OPTIBELT 10 AT5 / 450 1973760
ALPHA TORQUE Endless Timing Belt
References
optibelt:
10 AT5 / 450
rubix:
266A0043
manufacturer :
AT5 450 1077ZA
ean:
4014486061628
Technical specifications
Profile
AT5
Primitive length
450
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 AT5 / 450 1973760
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
450
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
90
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.65
excl. VAT
/
Each
£
10.38
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80660 DL PU T5 650 75
GATES PU TIMING BELT 20T2.5/317.5
OPTIBELT T5 400 2077ZA PU TIMING BELT 20T5/400
OPTIBELT 25 AT5 / 330 1676452
OPTIBELT T10 500 5077ZA PU TIMING BELT 50T10/500
GATES PU TIMING BELT PU AT5 545 10 *IC*
OPTIBELT DT10 1350 5077ZA PU TIMING BELT 50DT10/1350
OPTIBELT 50 T10 / 260 AP 1989726
OPTIBELT 12 T10 / 1140 AP 1905299
GATES PU TIMING BELT PU T5 350 10 *IC*
GATES PU TIMING BELT PU T10 1240 20
OPTIBELT T10 450 1277ZA PU TIMING BELT 12T10/450
OPTIBELT DT5 460 1077ZA PU TIMING BELT 10DT5/460
OPTIBELT PU TIMING BELT T10 2250 5077ZA
OPTIBELT BRECOFLEX BELT AT10 530 2577ZA