Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 AT5 / 330 1676452
OPTIBELT 25 AT5 / 330 1676452
ALPHA TORQUE Endless Timing Belt
References
optibelt:
ZRM-AT5-330-25
rubix:
266A3334
ean:
4014486932010
Technical specifications
Profile
AT5
Primitive length
330
mm
Belt width
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OPTIBELT 25 AT5 / 330 1676452
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
330
mm
Belt width
25
mm
Pitch
5
mm
Material
Polyurethane
Number of teeth
8
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.35
excl. VAT
/
Each
£
19.62
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T10 1420 16 *IC*
OPTIBELT 10 T10 / 1080 AP 1709912
OPTIBELT 25 DT5 / 450 AP 1934082
OPTIBELT 10 DT5 / 460 AP 1814598
OPTIBELT 6 T5 / 215 AP 1895351
OPTIBELT 10 AT10 / 610 1927934
OPTIBELT T10 1960 3277ZA PU TIMING BELT 32T10/1960
GATES DBL PU TIMING BELT DL PU T10 1210 50 *IC*
GATES 7762-61206 PU AT10 1200 12
OPTIBELT 16 T10 / 650 AP 1900375
OPTIBELT 12 DT5 / 600 1546081
OPTIBELT 25 T10 / 320 AP 1902855
OPTIBELT 12 AT10 / 1200 AP 1728148
OPTIBELT T10 260 3277ZA PU TIMING BELT 32T10/260
OPTIBELT DT5 860 1077ZA PU TIMING BELT 10DT5/860